Beli distance sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Optex FA Ultra-Compact Laser Distance Sensor TOF-DL Series
    Mulai

    Rp6.299.900

    Optex FA Ultra-Compact Laser Distance Sensor TOF-DL Series
    Deskripsi:
    World's smallest TOF sensor with digital displayFor long-distance detection
    atribut:
    • Detection Distance (m): 0.25-2.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: TOF sensor
  2. Kyohritsu Electronic Industry ToF Distance Sensor L1 type
    Mulai

    Rp389.900

    Kyohritsu Electronic Industry ToF Distance Sensor L1 type
    Deskripsi:
    Sensor module with VL53L1X distance sensing device Operates on a power supply of 3.3V to 5V and provides absolute distance measurement up to 3.6m. Measured data can be obtained in digital values through an I2C connection. The I2C bus interface automatically follows the power supply voltage of the reading device (host device). Compatible with devices with a power supply voltage of 3.3V to 5V.
    atribut:
    • Interface: I2C
    • Current Consumption (mA): Measurement: 40 (maximum); Standby: 5
    • Sensor: STMicroelectronics VL53L1X
    • Base Dimensions (Width x Depth x Height) (mm): 34x14x2.6 (excluding protrusions)
    • Power Supply Voltage (V) : DC3.3 to 5
  3. Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Mulai

    Rp319.900

    Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Deskripsi:
    The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
  4. OMRON Smart Sensor Laser Displacement Sensor CMOS Type Sensor Head ZX2
    Mulai

    Rp19.999.900

    OMRON Smart Sensor Laser Displacement Sensor CMOS Type Sensor Head ZX2
    atribut:
    • Protection Class: IEC standard IP67
    • Optical System: Regular reflection type
    • Type of Connection: Connector relay type (standard code length 500mm)
    • Detection Distance (mm): 48±5
    • Shape: Spot beam
    • Resolution (µm): 1.5
    • Type: The sensor head
  5. Autonics Photoelectric Sensors Compact Type BJX Series
    Mulai

    Rp419.900

    Autonics Photoelectric Sensors Compact Type BJX Series
    Deskripsi:
    The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -25 to 60, storage: -40 to 70
    • Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
    • Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP65 (IEC standard)
    • Response Time (ms): Max. 1
    • Sensitivity Adjustment: Sensitivity adjuster
  6. Autonics Photoelectric Sensors Compact Type BJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors Compact Type BJ Series
    Deskripsi:
    The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
  7. OMRON Distance Setting Type Photoelectric Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    OMRON Distance Setting Type Photoelectric Sensor
    Deskripsi:
    For workpieces that are difficult to detect (curved surface, gloss, casting surface), it was sometimes necessary to reselect the sensor or adjust the installation due to erroneous detection during design and startup. With the E3AS series, stable detection is possible without being affected by curved surfaces, gloss, and casting surfaces, shortening the design and start-up period.
  8. OMRON Ultra Long Distance Type Proximity Sensor TL-L
    Mulai

    Rp13.999.900

    OMRON Ultra Long Distance Type Proximity Sensor TL-L
    Deskripsi:
    Ultra long distance detection of 100mm is possible for both magnetic and non-magnetic materials
    atribut:
    • Protection Class: IEC standard IP66
    • Output: Current output type
    • Ambient Temperature (°C): Operating and storage: -25 to 55 each (with no icing or condensation)
    • Control Output: DC200mA or less (residual voltage: 1V or less)
    • Current Consumption (mA): DC40 or less (at no load)
    • Cable Length (m): 1
    • Case Material: Aluminium Die Casting
    • Detection Distance (mm): 100±10%
    • Head Shape: Circle
    • Indicator Lamp: Operation Indicator (Red)
    • Influence of Temperature: 30% or less of sensing distance at + 20°C within the temperature range of -10 to 40°C
    • Influence of Voltage: ± 5% or less of sensing distance at rated power supply voltage within the range of rated power supply voltage ± 10%
    • Insulation Resistance (MΩ): Between live parts and case: 5 or more (at 500 VDC)
    • Material (Detection Surface): Epoxy resin
    • Operation Mode: NO
    • Power Supply Voltage (V) : DC10-30 Ripple (pp) 10% or less
    • Response Time (ms): 100 or less
    • Setting Distance (mm) : 0-80
    • Shock Resistance (m/s²): 200 X, Y, Z directions 10 times
    • Standard Sensing Object (mm) : Iron 200x200x1
  9. Optex FA Long Distance Laser Bgs Sensor TOF-L Series
    Mulai

    Rp5.299.900

    Optex FA Long Distance Laser Bgs Sensor TOF-L Series
    Deskripsi:
    World's smallest TOF sensorFor long-distance detection
    atribut:
    • Detection Distance (m): 0-4.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: TOF sensor
  10. Tajima AC Adapter for Line Laser
    Mulai

    Rp599.900

    Tajima AC Adapter for Line Laser
    atribut:
    • Outside Dimensions (Vertical x Horizontal x Depth) (mm): 80x49x30
    • Suitable Models: ML10N-KJC, ML10-KJC, BLX-KJC, ZEROSN-KJC, ZEROS-KJC
  11. OMRON Photoelectric Sensor E3FA Type
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Photoelectric Sensor E3FA Type
    atribut:
    • Family Type: E3FA
  12. Autonics Displacement Sensor Head and Unit BD Series
    Mulai

    Rp5.399.900

    Autonics Displacement Sensor Head and Unit BD Series
    Deskripsi:
    The BD series laser displacement sensors can measure thickness, width, level difference, disparity, curve, evenness of target objects by detecting the amount of displacement. The sensors offer accurate and stable measurement with minimal influence from target color or material. The sensor head and amplifier unit are detachable for easier maintenance and up to 8 sensor amplifier units can be interconnected with mutual interference prevention function.
    atribut:
    • Noise Immunity: Square fault with fault simulator (pulse width: 1µs, voltage: ±500V, cycle: 10ms)
    • Vibration (mm): 1.5 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
    • Dielectric Strength (V/Hz): 1000 AC-50/60 for 1minute
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -15 to 60
    • Insulation Resistance (MΩ): Min. 20 (at 500VDC megger)
  13. Optex FA High precision C-MOS laser sensor
    Mulai

    Rp7.199.900

    Optex FA High precision C-MOS laser sensor
    Deskripsi:
    - Minimum detectable level difference 0.08mm- Ultra-high precision level difference sensor
    atribut:
    • Detection Distance (mm): 20-50
    • Kinds: BGS sensor
    • Usage: For Small Step Detection
    • M Code: 25892239
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Autonics Displacement Sensor
    Mulai

    Rp68.900

    Autonics Displacement Sensor
    Deskripsi:
    BD Bracket A for BD-030
  15. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  16. Autonics Closed Loop Stepper System AiSA-D Series
    Mulai

    Rp5.199.900

    Autonics Closed Loop Stepper System AiSA-D Series
    Deskripsi:
    The AiSA-D series motor drivers are AC powered 2-phase closed loop stepper motor drivers. The AC powered motor system can maintain higher torque during high speed drive compared to DC type motors and do not require separate switching mode power supplies. The automatic current down function reduces the electric current when the motor stops (load change) to minimize heat generation.
    atribut:
    • Ambient Humidity Environment: 35-85%RH, enclosed space: 10-90%RH
    • Ambient Temperature Environment Driver (°C): 0-50, enclosed space: -10to60
    • Certification Driver: CE
    • Driver Operation Method: Bipolar constant current drive
    • Max. Drivers Run Current (A/Phase): 2
    • Output Drivers: In-Position, Alarm Out, Encoder signal (A,, B,, Z,)
    • Power Supply Driver (V): 200-240 AC
    • Resolution Driver: 500, 1000, 1600, 2000, 3200, 3600, 5000, 6400, 7200, 10000 PPR (SW2)
    • Structure Protection Driver: IP20
  17. Autonics Digital Panel Meters High Performance Type MP5Y Series
    Mulai

    Rp1.299.900

    Autonics Digital Panel Meters High Performance Type MP5Y Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  18. Autonics Photo-Electric
    Mulai

    Rp239.900

    Autonics Photo-Electric
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 60, storage: -25 to 75
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Response Time (ms): Max. 1
  19. OMRON Proximity Sensor E2E Type
    50%
    Mulai

    Rp419.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  20. OMRON Photoelectric Sensor E3Z Type
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
Daftar Harga distance sensor Terbaru March 2026
Optex FA Ultra-Compact Laser Distance Sensor TOF-DL SeriesRp6.299.900
Kyohritsu Electronic Industry ToF Distance Sensor L1 typeRp389.900
Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesRp319.900
OMRON Smart Sensor Laser Displacement Sensor CMOS Type Sensor Head ZX2Rp19.999.900
Autonics Photoelectric Sensors Compact Type BJX SeriesRp419.900
Autonics Photoelectric Sensors Compact Type BJ SeriesRp599.900
OMRON Distance Setting Type Photoelectric SensorRp3.799.900
OMRON Ultra Long Distance Type Proximity Sensor TL-LRp13.999.900
Optex FA Long Distance Laser Bgs Sensor TOF-L SeriesRp5.299.900
Tajima AC Adapter for Line LaserRp599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)